Startseite

EXCEL - EXL100-040 Excel 24 Port Keystone V Patch Panel Fra - 100-040

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - sonstige

  • Geeignet für Anzahl Buchsen/Kupplungen - 24

  • Farbe - schwarz

  • Montageart - 482,6 mm (19 Zoll)-Einbau

  • Anzahl der Höheneinheiten (HE) - 1

Packung

  • 1 ST

EAN

2000007427587

Artikelnummer

EXL100-040

Herstellernummer

100-040

Hersteller

EXL

Kategorie:

sonstige

Geeignet für Anzahl Buchsen/Kupplungen:

24

Farbe:

schwarz

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

1

Höhe:

44 mm

Breite:

482.5 mm

Tiefe:

107.11 mm

The Excel 24 Port 1U Keystone V Patch Panel allows standard keystone jacks to be presented in an angled patch panel configuration. The patch panel is designed to accept all of the Excel unscreened and screened standard keystone jacks from the Category 5e, 6 & 6A portfolios. This panel includes a rear cable manager to allow the cable to be dressed into the panel neatly and securely. The V shape of the panel presents the jacks at an angle to the front of the cabinet that reduces the strain on the jack that results from the patch lead. The patch lead is naturally routed to the cabinet/frame cable management reducing the requirement for rack mounted cable management bars. - Compatible with Excel Category 5e, 6 & 6A Screened and Unscreened Keystone Jacks - Ideal for standard and pre‐terminated installations - Angled "V"Shape Patch Panel - Supplied with earthing kit - Cage nuts sold separately - 25 Year system warranty - CIBSE TM65 Embodied Carbon: 2.286 kg CO2e