Startseite

ABB SPA - ABBUAFC303010RA85 UAFC30-30-10RA-85 380-400V50HZ/400-415V6 - UAFC303010RA85

KopierenKopieren
ABB SPA - ABBUAFC303010RA85 UAFC30-30-10RA-85 380-400V50HZ/400-415V6

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3471525001129

Artikelnummer

ABBUAFC303010RA85

Herstellernummer

UAFC303010RA85

Hersteller

ABB

The UAFC30-30-10RA-85 is a 3 pole - 690 V IEC or 600 V UL capacitor switching contactor with 1 auxilieary contacts, controlling capacitors up to 30 KVR /400V AC-6b. The contactor can be used for installations in which the peak current up to 200 times nominal rms current,with their damping resistors and must be used without additional inductances. The contactor are AC - 380 ... 400 VLT 50Hz and 400 ... 415 VLT 60Hz controlled and can be easily extended with add-on auxiliary contact blocks and anadditional wide range of accessories.