Startseite

ABB SPA - ABBF3CAR230C2300 F3C-AR230 C 2/300 RIARMO F202 300 MA - F3CAR230C2300

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8012542539858

Artikelnummer

ABBF3CAR230C2300

Herstellernummer

F3CAR230C2300

Hersteller

ABB

Auto-reclosing AR C units are used to automatically operate the reclosing of the associated device in case of unwanted tripping only after having checked that there are no effective faults in the protected system. Suitable for 2P F200 RCCBs, 300 mA,up to 100A (or 63 A in case of B type)