ABB SPA - ABB2CSH253655R2003 74170A9 SCS TASTIERA PENSILE AUDIO+DISP - 2CSH253655R2003

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Zusammenstellung - Basiselement
Ausführung - sonstige
Art der Spannungsversorgung - integriert
Packung
1 ST
EAN
8012542536550
Artikelnummer
ABB2CSH253655R2003
Herstellernummer
2CSH253655R2003
Hersteller
ABB
Zusammenstellung:
Basiselement
Ausführung:
sonstige
Art der Spannungsversorgung:
integriert
Patient handset Systevo Call Smart Systevo Call Smart patient handset with ergonomic design, for easy operation by patients and residents in care facilities. Designed with high-quality color touch graphic display (2.8 inch) incl. backlight for controlling of individual devices in the patient room (2 x light sources, TV-set, blinds). User-guided voice communication with caregivers in hands-free mode or discrete voice mode. Equipped with large call button with easily recognizable as well as tactile pressure point is the device prepared for safe call initiation. Ergonomic design of the device for easy handling by different user groups and age groups. User guidance via the touch display by using configurable display elements, services and visualisation of icons for intuitive handling by users in care facilities. Transmission of the TV sound via the integrated loudspeaker or headphones. Monitoring/synchronisation of data tranmission and audio connections (conversations) by the master room controller, incl. managing of configuration data. Upgradable to future system firmware thanks to advanced flash storage technologies. Includes the option for automated software update during operation. Fulfilment of cyber security requirements of modern data bus infrastructures. System functions requiring a license are provided by corresponding software licenses. Equipped with plug for magnetic auto-release plug system: by exceeding the predefined pulling force, the system plug is automatically disconnected from the bed unit to prevent mechanical damages (bed unit, cable). Housings without dust edges for avoiding the deposition of bacteria or dirt elements and with easy to be cleaned and disinfected surface to fulfill the highest hygienic requirements in care facilities. Equipped with anti-microbial compound for reduction of existing bacteria or preventing their reproduction. Suitable for cleaning or wipe disinfection according to specifications of quality systems of care facilities. Tested by hygiene labs and approved for the usage of listed disinfectants (alcohols, aldehydes Quaternary ammonium compounds). Robust housing with surrounding rubber coating for shock protection and safe handling during daily usage.


