TURCK BANNER SRL - TUK100029880 TBEN-LL-8IOLA

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101556551
Codice prodotto
TUK100029880
Cod. produttore
100029880
Produttore
TUK
Compact multiprotocol I/O module for Ethernet, 8 IO-Link Master Channels, 16 Universal Digital PNP Channels, Channel Diagnostics, PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12, 4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M12, 5-pin, L-coded male connector for power supply, Galvanically isolated voltage groups support passive safety, 5-pin M12 slots for IO-Link master, IO-Link master port class A, IO-Link protocol 1.1, Programmable ARGEE


