SCHNEIDER ELECTRIC - SNRLV481014 TOROIDE 210 MM PER VIGIPACT B


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3606489913045
Codice prodotto
SNRLV481014
Cod. produttore
LV481014
Produttore
SNR
This toroid is dedicated to VigiPacT type B residual current protection and monitoring relays. It allows the measurement of a current rating up to 400A for VigiPacT monitoring and protection relays. The transformer ratio is 1/600. The inner diameter of the toroid is 210mm and the weight is 4.290kg.