SCHNEIDER ELECTRIC - SNRC6EFM MLOGIC 6.0E NS FISSO

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3606482098312
Codice prodotto
SNRC6EFM
Cod. produttore
C6EFM
Produttore
SNR
This new MicroLogic control unit is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. MicroLogic control unit has a new design and colour (dark grey). It is compatible with fixed and manually operated ComPacT NS circuit breakers. This control unit has selective and ground-fault protections and is designed to protect power circuits and loads. MicroLogic 6.0E is an electronic control unit which provides an adjustable long time protection against overloads (ANSI Code 49). It provides also adjustable short time and instantaneous protections against short-circuits (ANSI Code 51 and 50). MicroLogic 6.0E embeds a residual or source ground return ground-fault protection (ANSI Code 51N). The control unit rating is fixed by an additional long time rating plug which has to be ordered separately through the product selector. MicroLogic E type indicates overloads with an Alarm LED and is able to display the trip cause through 4 others LEDs. MicroLogic E type is equipped with a digital LCD screen that displays the active energy with 2% accuracy. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.




