SCHNEIDER ELECTRIC - SNRC50FM MLOGIC 5.0 NS FISSO

Accedi per visualizzare prezzi e disponibilità
EAN
3606482098237
Codice prodotto
SNRC50FM
Cod. produttore
C50FM
Produttore
SNR
This new MicroLogic control unit is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. MicroLogic control unit has a new design and colour (dark grey). It is compatible with fixed and manually operated ComPacT NS circuit breakers. This control unit has selective protections and is designed to protect power circuits and loads. MicroLogic 5.0 is an electronic control unit which provides an adjustable long time protection against overloads (ANSI Code 49). It provides also adjustable short time and instantaneous protections against short-circuits (ANSI Code 51 and 50). The control unit rating is fixed by an additional long time rating plug which has to be ordered separately through the product selector. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.




