SCHNEIDER ELECTRIC - SNRC40F3TM250D NSX250F TM-DC 36KA 3P_T


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3606482005587
Codice prodotto
SNRC40F3TM250D
Cod. produttore
C40F3TM250D
Produttore
SNR
ComPacT NSX 250F DC is a complete 3 poles fixed circuit breaker designed to optimize space and breaking capacity. It's an optimal choice for applications using DC voltages. The breaking capacity (Icu) is 36kA rms at 750VDC. The operational voltage is 750VDC. This product embeds a 250A rating thermal-magnetic trip unit (TM-DC). TM-DC trip unit provides an adjustable thermal overload protection and an adjustable magnetic protection. The dimension is 255mm x 140mm x 110mm (H x W x D). It is compliant with international standard EN/IEC 60947.