pagina iniziale

SCHNEIDER ELECTRIC - SNRC20FM MLOGIC 2.0 NS FISSO

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606482098220

Codice prodotto

SNRC20FM

Cod. produttore

C20FM

Produttore

SNR

This new MicroLogic control unit is part of the new generation of ComPacT NS630bN to NS3200 range. ComPacT NS new generation keeps the same performances and comes with a new transparent front cover for auxiliaries visibility and a new toggle with ergonomic touch and optional LED trip status. MicroLogic control unit has a new design and colour (dark grey). It is compatible with fixed and manually operated ComPacT NS circuit breakers. This control unit has basic protections and is designed to protect powercircuits and loads. MicroLogic 2.0 is an electronic control unit which provides an adjustable long time protection against overloads (ANSI Code 49). It provides also an adjustable instantaneous protection against short-circuits (ANSI Code 50). The control unit rating is fixed by an additional long time rating plug which has to be ordered separately through the product selector. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.