pagina iniziale

SCHNEIDER ELECTRIC - SNRC11N4TM032L NSXM 50KA TM32D 4P/4R EVERLINK_T

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606481991386

Codice prodotto

SNRC11N4TM032L

Cod. produttore

C11N4TM032L

Produttore

SNR

It is a ComPacT NSXm molded case circuit breaker, 32A, 16kA at 415VAC, for all LV standard applications. It offers new features like Everlink technology, DIN rail and plate mounting capability. It embeds new spring type auxiliaries externally visible. ComPacT NSXm is one of the smallest MCCB on the market, 108mm (W) x 137mm (H) x 80mm (D). This is a 4 poles version with an embedded thermal-magnetic trip unit. It ensures compliance with international standards (IEC 60947/CCC/EAC) and marine specifications.