pagina iniziale

SCHNEIDER ELECTRIC - SNRC10S4 NSX100S 100KA 4P SENZA SGANCIATORE_T

SCHNEIDER ELECTRIC
copiacopia

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

Serie di prodotti

EAN

3606481999788

Codice prodotto

SNRC10S4

Cod. produttore

C10S4

Produttore

SNR

This is a 4 poles basic frame for ComPacT NSX100S. ComPacT NSX is designed to optimize space and breaking capacity for all standard and specific applications. This basic frame comes without trip unit, and is compatible with any type of trip unit which has to be ordered separately The breaking capacity Icu is 100kA at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz (limited to 440VAC 50/60Hz if there is an earth-leakage protection). It can be equipped with a variety of optional functions and accessories. The dimensions are 140mm x 161mm x 86mm. It ensures compliance with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX100S is part of Schneider Electric EcoStruxure Power architecture.