SCHNEIDER ELECTRIC - SNRC100S4FM NS1000NA FISSO 4P

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3606482238473
Codice prodotto
SNRC100S4FM
Cod. produttore
C100S4FM
Produttore
SNR
This switch disconnector is part of the new generation of ComPacT NS630bNA to NS1600NA range. ComPacT NS new generation keeps the same performances and comes with a new design and a new ergonomic toggle. It is possible to add as an option the new wireless auxiliary contact OF/SD in ZigBee communication protocol. This ComPacT NS1000NA is a 4 poles switch disconnector used to control and isolate electrical distribution circuits. This device is a fixed version manually operated. This basic version does not include the front and rear power connections. The operational voltage is 690VAC 50/60Hz. The operational current (Ie) is 1000A (AC23A), and the conventional thermal current (Ith) is 1000A at 60°C. This product comes with a variety of optional functions and accessories. The dimensions are 327mm (Heigh) x 280mm (Width) x 147mm (Depth). It is compliant with IEC 60947-1 and IEC60947-3 international standards. ComPacT NS new generation is part of Schneider Electric EcoStruxure Power architecture. ComPacT NS new generation is more sustainable with green packaging and green partnerships.




