PEPPERL+FUCHS FA ITA - PEP262534 PSE2-SC-02


Accedi per visualizzare prezzi e disponibilità
Confezione
- 1 PZ 
EAN
7449074675203
Codice prodotto
PEP262534
Cod. produttore
262534
Produttore
PEP
Safety control unit, For evaluating safety thru-beam sensors PSE4-SL, Safety category 3 according to EN61496-1, 24 V DC supply voltage, 1 safe output contact, Performance level PLd (EN13849-1) is attainable, Component of PSE4 modular system, Number of channels: 4-channel, Performance level (PL): PL d, Category: Cat. 3, Operating voltage: 24 V DC +20/-10 % 
24 V AC ± 10 %, Connection: screw terminals , lead cross section 2 x 1 mm2
24 V AC ± 10 %, Connection: screw terminals , lead cross section 2 x 1 mm2


