pagina iniziale

PATLITE EUROPE GMBH - PMHSL15-M1KTN-R LAMPEG D150 12-24VDC TERMIN ROS

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHSL15-M1KTN-R LAMPEG D150 12-24VDC TERMIN ROS

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006018588

Codice prodotto

PMHSL15-M1KTN-R

Cod. produttore

SL15-M1KTN-R

Produttore

PMH

Equipped with a fresnel lens, the SL beacons distribute ambient, uniform light from all surfaces of the globe, including the top.The SL series can display 3 different light patterns: continuous, blinking, and triple-flash.Features and Conformity Standards, 150mm diameter, 12-24VDC, red, continuous/blinking/flashing, Direct mount, Terminal block, IP66/NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011