pagina iniziale

PATLITE EUROPE GMBH - PMHSL10-M2KTN-Y LAMPEG D100 100-240VAC TERMIN GIA

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHSL10-M2KTN-Y LAMPEG D100 100-240VAC TERMIN GIA

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006018571

Codice prodotto

PMHSL10-M2KTN-Y

Cod. produttore

SL10-M2KTN-Y

Produttore

PMH

Equipped with a fresnel lens, the SL beacons distribute ambient, uniform light from all surfaces of the globe, including the top.The SL series can display 3 different light patterns: continuous, blinking, and triple-flash.Features and Conformity Standards, 100mm diameter, 100-240VAC, amber, continuous/blinking/flashing, Direct mount, Terminal block, IP66/NEMA TYPE 4X, 13, Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2, EN61000-3-2, EN61000-3-3), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011, TPTC004/2011