pagina iniziale

PATLITE EUROPE GMBH - PMHSKP-M2J-R SEGNAL ROTAT D150 100-240VAC PRECAB ROS

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHSKP-M2J-R SEGNAL ROTAT D150 100-240VAC PRECAB ROS

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006018458

Codice prodotto

PMHSKP-M2J-R

Cod. produttore

SKP-M2J-R

Produttore

PMH

The dual-reflector of the SK beacon efficiently distributes LED light, creating bright, even light output. The distinct light rotation makes them suitable for providing efficient visual signaling in emergency situations. The SK series feature a brushlessmotor construction, which produces less heating than a conventional motor and has a longer motor life.Features and Conformity Standards, 150mm diameter, 100-24VAC, red, Rotating, Direct mount, Cabtyre cable, IP23, IP65 (when used with SZW-103 Rubber Gasket attachment, sold separately), Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2, EN61000-3-2, EN61000-3-3), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011, TPTC004/2011