PATLITE EUROPE GMBH - PMHSKH-M2T-Y SEGNAL ROTAT D100 100-240VAC TERMIN GIA


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000006018380
Codice prodotto
PMHSKH-M2T-Y
Cod. produttore
SKH-M2T-Y
Produttore
PMH
The dual-reflector of the SK beacon efficiently distributes LED light, creating bright, even light output. The distinct light rotation makes them suitable for providing efficient visual signaling in emergency situations. The SK series feature a brushlessmotor construction, which produces less heating than a conventional motor and has a longer motor life.Features and Conformity Standards, 100mm diameter, 100-240VAC, amber, Rotating, Direct mount, Terminal block, IP23, IP65 (when used with SZW-103 Rubber Gasket attachment, sold separately), Conforms to the CE /UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 /6-4), TPTC020/2011