pagina iniziale

PATLITE EUROPE GMBH - PMHSF10-M1JN-G SEGNAL MULTIF D100 12-24VDC PRECAB VER

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHSF10-M1JN-G SEGNAL MULTIF D100 12-24VDC PRECAB VER

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006018229

Codice prodotto

PMHSF10-M1JN-G

Cod. produttore

SF10-M1JN-G

Produttore

PMH

The SF series has a motorless and maintenance-free design, achieved with the use of LED animations including simulated rotation, flashing, and pulsing.The SF beacons can display 22 different light patterns, so that various statuses can be indicated around the work site. The light patterns can easily be configured by adjusting the rotary switch and wiring channels.Features and Conformity Standards, 100mm diameter, 12-24VDC, green, 22 light patterns, Direct mount, Cabtyre cable, IP23, IP65 (when used with SZW-103 Rubber Gasket attachment, sold separately), Conforms to the CE UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 6-4)