pagina iniziale

PATLITE EUROPE GMBH - PMHSF08-M1KTB-B SEGNAL MULTIF D80 12-24VDC TERMIN BUZ BL

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHSF08-M1KTB-B SEGNAL MULTIF D80 12-24VDC TERMIN BUZ BL

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006018151

Codice prodotto

PMHSF08-M1KTB-B

Cod. produttore

SF08-M1KTB-B

Produttore

PMH

The SF series has a motorless and maintenance-free design, achieved with the use of LED animations including simulated rotation, flashing, and pulsing.The SF beacons can display 22 different light patterns, so that various statuses can be indicated around the work site. The light patterns can easily be configured by adjusting the rotary switch and wiring channels.Features and Conformity Standards, 80mm diameter, 12-24VDC, blue, 22 light patterns buzzer, 86dB, Direct mount, Terminal block, IP66 NEMA TYPE 4X, 13, Conforms to the CE UKCA requirements, UL508, CSA-C22.2 No.14 (UL File No.E215660), FCC Part 15 Subpart B Class A, ICES-003 ClassA, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2), ICES-003, KC (KN 61000-6-2 6-4)