pagina iniziale

PATLITE EUROPE GMBH - PMHPFH-BT-Y LAMPEGGIANTE A BATTERIE CON ATTACCO MAGN

PATLITE EUROPE GMBH
copiacopia
PATLITE EUROPE GMBH - PMHPFH-BT-Y LAMPEGGIANTE A BATTERIE CON ATTACCO MAGN

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000006018090

Codice prodotto

PMHPFH-BT-Y

Cod. produttore

PFH-BT-Y

Produttore

PMH

[ As a caution light during equipment maintenance in a factory ]Easily attachable magnetic base[ For warning applications, such as a construction site ]Secure an outdoor location with a protection rating of IP55[ For safety during railroad track maintenance work ]Authorized personnel's safety is ensured by a flashing beaconFeatures and Conformity Standards, Amber, 6VDC (4pcs AA alkaline dry cell batteries), Magnetic mount, IP55(IEC 60529), Conforms to the CE /UKCA requirements, RoHS Directive (EN IEC 63000), EMC Directive (EN 61000-6-4, EN 61000-6-2)