FLUKE ITALIA SRL - FLK665080 718 100US CALIBRATORE PRESS 7BAR, POMPA

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Indicazione / Visualizzazione - Digitale
Memoria dei valori misurati - sì
Interfaccia - no
Generazione pressione (pompa esterna) - sì
Misura della pressione - sì
Confezione
1 PZ
EAN
0095969062091
Codice prodotto
FLK665080
Cod. produttore
665080
Produttore
FLK
Indicazione / Visualizzazione:
Digitale
Memoria dei valori misurati:
sì
Interfaccia:
no
Generazione pressione (pompa esterna):
sì
Misura della pressione:
sì
Fluke 705 loop calibrator provides a cost-effective; integrated solution for calibrating milliamp loopsThe Fluke 705 is a cost-effective; integrated solution for calibration; repair and maintenance of milliamp loops. It features a large display and simple; pushbutton interface for ease of use. Plus; it offers the other capabilities you need most to calibrate mA loops including:mA sourcing; simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable stepor ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp; fast ramp; and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply; so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warrantyAnd you get all of that in a compact case with a separate protective holster and a three year warranty.