AKSE SRL - AKSPFA6451-02-B FEMTO D4 ECT RS485 230-240V ENERGY ANALY

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
7449071930848
Codice prodotto
AKSPFA6451-02-B
Cod. produttore
PFA6451-02-B
Produttore
AKS
Single / three-phase energy counter / analyzer (up to 3 single-phase lines) with blue backlit graphic LCD display. Requires external ECT CTs (not included in the package) for example cod. PFAE000-01 or PFAE000-02, with a 100A primary. Measurement of the THD of voltage and current, neutral current, maximum and minimum voltage, maximum power and current, active energy of each phase. Phases sequence indication. Four operating time counters. 1 calibration LED. RS485 interface. Firmware update remotely. Size:4 DIN rail modules. Power supply 230-240Vac. Complies with: EN 50470-1 + EN 50470-3.