ABB SPA - ABBTY28M-5 TYRAP 4,8X361 VERDE 1000PZ
Accedi per visualizzare prezzi e disponibilità
Confezione
1000 PZ
EAN
5414363063544
Codice prodotto
ABBTY28M-5
Cod. produttore
TY28M-5
Produttore
ABB
High Performance Cable Tie for Indoor Applications, Green Color Nylon 6.6, Length of 361mm (14.2 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 4.9mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Military Specified (MIL-SPEC MS3367-2-5), Bulk Pack


