pagina iniziale

ABB SPA - ABB1SAL102623R9901 MC1A310AT7 Minicontattore AC 3NA a vite

ABB SPA
copiacopia
ABB SPA - ABB1SAL102623R9901 MC1A310AT7 Minicontattore AC 3NA a vite

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4013614541346

Codice prodotto

ABB1SAL102623R9901

Cod. produttore

1SAL102623R9901

Produttore

ABB

The MC1A310AT7 mini contactor is a dimension optimized 3 pole contactor with 1 NO auxiliary contact and screw terminals. This device is a great solution when high performances are needed but the space is limited. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 4 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. The product is suitable for wall or rail mounting.. MC1A310AT7