pagina iniziale

TURCK BANNER SRL - TUK8036089 HT-WWAK4-5/S2430 - 8036089

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK8036089 HT-WWAK4-5/S2430

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047106005207

Codice prodotto

TUK8036089

Cod. produttore

8036089

Produttore

TUK

High-Temperature Resistant Actuator and Sensor Cable, Connection Cable, Cable length 5 m, M12 female connector, angled, 4-pin, Sheath material: PTFE, Sheath color: white, Flame-retardant, Resistant to welding sparks, Resistant to chemicals, UV radiation and oils, Resistant to acids and alkaline solutions, LABS free, Resistant to microbes and hydrolysis, Cold and heat-flexible, RoHS-compliant, Protection class IP65, Temperature range of the cable: -190?C?260?C, Cable length: 5.0 m