TURCK BANNER SRL - TUK8012554 WAK30-2/P00 - 8012554

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047106079185
Codice prodotto
TUK8012554
Cod. produttore
8012554
Produttore
TUK
7/8" Round connector, Female 7/8", female 7/8" connector, straight with plastic coupling nut, robust and pre-assembled round connector, plastic moulding, Degree of protection IP67, also available with different cable lengths and of different materials, Cable length: 2.0 m, Jacket material: PVC, Jacket color: yellow, similar to RAL 1021, Oil resistant according to VDE 0281/1, Flame resistant according to DIN EN 50265-2-1, RoHS-compliant, Protection class IP67


