pagina iniziale

TURCK BANNER SRL - TUK6814029 TBEN-S2-2RFID-4DXP - 6814029

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK6814029 TBEN-S2-2RFID-4DXP

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101310252

Codice prodotto

TUK6814029

Cod. produttore

6814029

Produttore

TUK

Compact Multiprotocol RFID Module for Ethernet, 2 RFID Channels (HF/UHF) and 4 Universal Digital Channels, Configurable as PNP Inputs or 0.5-A Outputs, Cable length 50 m, PROFINET device, EtherNet/IP device or Modbus TCP slave, PROFINET S2 system redundancy, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, ATEX Zone 2/22, Up to 128 bytes of user data per read/write cycle per channel and use of fragments with 16 kilobytes of FIFO memory each, Data interface for convenient use of the RFID functions, Continuous HF bus mode with up to 32 HF read/write heads per channel, 2 channels with M12 connection for RFID, 4 universal digital channels, configurable as PNP inputs or 0.5 A outputs, Programmable ARGEE