TURCK BANNER SRL - TUK6632237 WKC4T-8-RSC4T/TXL


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101473360
Codice prodotto
TUK6632237
Cod. produttore
6632237
Produttore
TUK
Actuator and Sensor Cable, PUR, Extension Cable, Cable length 8 m, Female M12, angled, 3-pin, Male M12, straight, 3-pin, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 8.0 m