TURCK BANNER SRL - TUK6628961 RKC4.5T-30/TEL - 6628961

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101336368
Codice prodotto
TUK6628961
Cod. produttore
6628961
Produttore
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 30 m, Female M12, straight, 5-pin, Jacket material: PVC, Jacket color: black, Resistant to chemicals and oils, Flame-retardant, Resistant to acids and alkaline solutions, Resistant to microbes and hydrolysis, LABS free, Approval: cULus, RoHS-compliant, Protection class: IP67, IP69K, Cable length: 30 m


