TURCK BANNER SRL - TUK6628110 VBRS4.4-2RKC4T-0.3/0.3/TXL - 6628110

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047106159481
Codice prodotto
TUK6628110
Cod. produttore
6628110
Produttore
TUK
Zweifachverteiler, Y-Splitter with Cable, Male Connector M12 ? 1 - 2 ? Female Connectors M12 ? 1, Cable length 0.3 m, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame-retardant (FT2 in accordance with UL 1581, IEC 60332-2-2), Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, RoHS-compliant, Protection class: IP67, 4/3-pin, Cable length: 0.3/0.3 m


