pagina iniziale

TURCK BANNER SRL - TUK6626814 RKCV4.5T-10/TXL - 6626814

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK6626814 RKCV4.5T-10/TXL

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101293494

Codice prodotto

TUK6626814

Cod. produttore

6626814

Produttore

TUK

Actuator and Sensor Cable, PUR, Connection Cable, Cable length 10 m, Female M12, straight, 5-pin, Coupling nut/screw, stainless steel, Jacket material: PUR, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 10 m