TURCK BANNER SRL - TUK6626333 RKS4.4T-2/TXL

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047106160241
Codice prodotto
TUK6626333
Cod. produttore
6626333
Produttore
TUK
Actuator and Sensor Cable, PUR, Connection Cable, Cable length 2 m, Female M12, straight, 4-pin, Shield on coupling nut/screw, Jacket material: PUR, shielded, Jacket color: black, Suitable for drag chain use, Resistant to chemicals, UV radiation and oils, Flame retardant (FT2 acc. to UL 1581, IEC 60332-2-2), Resistant to welding sparks, Free from halogen, silicone, PVC and LABS, Particularly resistant to abrasion, Approval: cULus, RoHS compliant, Protection class: IP67, IP69K, Cable length: 2.0 m


