TURCK BANNER SRL - TUK6626164 RKC4.4T-P7X2-5/TEL - 6626164

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047106156619
Codice prodotto
TUK6626164
Cod. produttore
6626164
Produttore
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 5 m, M12 female connector, straight, 4-pin, With 2-color LED (PNP, yellow, green), all-round visibility, Jacket material: PVC, Jacket color: black, Resistant to chemicals and oils, Flame retardant, Resistant to acids and alkaline solutions, Resistant to microbes and hydrolysis, LABS free, Protection class: IP67, IP69K, Cable length: 5.0 m


