TURCK BANNER SRL - TUK6625385 PKGV3M-2/TEL - 6625385

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101306712
Codice prodotto
TUK6625385
Cod. produttore
6625385
Produttore
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 2 m, Female M8, straight, 3-pin, Stainless steel coupling nut/screw, Jacket material: PVC, Jacket color: black, Resistant to chemicals and oils, Flame retardant, Resistant to acids and alkaline solutions, Resistant to microbes and hydrolysis, LABS free, Protection class: IP67, IP69K, Cable length: 2.0 m


