TURCK BANNER SRL - TUK4635801 NI6U-EG08-AP6X-V1131 - 4635801

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101158540
Codice prodotto
TUK4635801
Cod. produttore
4635801
Produttore
TUK
Inductive Sensor, With Extended Switching Distance, Rated switching distance 6 mm, Non-flush, Threaded barrel, M8 x 1, Stainless steel, 1.4427 SO, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, High switching frequency, Integrated protection against predamping, Little metal-free spaces, DC 3-wire, 10?30 VDC, NO contact, PNP output, M8 x 1 male connector


