pagina iniziale

TURCK BANNER SRL - TUK1627232 BI20U-CP40-AP6X2 - 1627232

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1627232 BI20U-CP40-AP6X2

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101080568

Codice prodotto

TUK1627232

Cod. produttore

1627232

Produttore

TUK

Inductive Sensor, With Extended Switching Distance, Rated switching distance 20 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large coverage, High switching frequency, DC 3-wire, 10?30 VDC, NO contact, PNP output, Terminal chamber