pagina iniziale

TURCK BANNER SRL - TUK1625815 NI35U-CK40-VP6X2-H1141 - 1625815

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1625815 NI35U-CK40-VP6X2-H1141

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101079944

Codice prodotto

TUK1625815

Cod. produttore

1625815

Produttore

TUK

Inductive Sensor, With Increased Switching Distance, Rectangular, height 40 mm, Variable orientation of active face in 5 directions, Plastic, PBT-GF30-V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, DC 4-wire, 10?30 VDC, Changeover contact, PNP output, M12 x 1 male connector, Factor 1 for all metals, Increased switching distance, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, Auto-compensation protects against pre-damping, Rated switching distance: 35 mm, Non-flush