pagina iniziale

TURCK BANNER SRL - TUK1584020 BI15-EM30-AP45XLD-H1141 - 1584020

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1584020 BI15-EM30-AP45XLD-H1141

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101201239

Codice prodotto

TUK1584020

Cod. produttore

1584020

Produttore

TUK

Inductive Sensor, For Use in Vehicle Board Nets, Rated switching distance 15 mm, Flush, M30 ? 1.5 threaded tube, Stainless steel, 1.4301, For vehicle board nets, 12 V and 24 V, Increased interference immunity 100 V/m radiated acc. ISO 11452-4 and 100 mA BCI acc. to ISO 11452-2, Load-dump protection acc. to DIN ISO 7637-2 (SAE J 113-11), Extended temperature range, High protection class IP68/IP69K, Protection against salt spray and rapid temperature change, Laser engraved label, permanently legible, DC 3-wire, 8.4?65 VDC, NO contact, PNP output, M12 x 1 male connector, E1 type approval from German federal office for motor vehicles