pagina iniziale

TURCK BANNER SRL - TUK1540500 BI15U-CP40-VP4X2 - 1540500

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK1540500 BI15U-CP40-VP4X2

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101073430

Codice prodotto

TUK1540500

Cod. produttore

1540500

Produttore

TUK

Inductive Sensor, Rated switching distance 15 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber