TURCK BANNER SRL - TUK15045 BI15-CP40-VP4X2/S100 - 15045

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101000498
Codice prodotto
TUK15045
Cod. produttore
15045
Produttore
TUK
Inductive Sensor, With Increased Temperature Range, Rated switching distance 15 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT?GF30?V0, High luminance corner LEDs, Optimum view on supply voltage and switching state from any position, Temperatures up to +100 ?C, DC 4-wire, 10?65 VDC, Changeover contact, PNP output, Terminal chamber


