TURCK BANNER SRL - TUK10397 BI15-CP40-Y1X/S97 - 10397

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101063073
Codice prodotto
TUK10397
Cod. produttore
10397
Produttore
TUK
Inductive Sensor, With Extended Temperature Range, Rated switching distance 15 mm, Flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT-GF30-VO, High-luminance corner LEDs, Optimum view of operating voltage and switching state from any position, Temperatures up to -40 ?C, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Terminal chamber, ATEX category II 2 G, Ex zone 1, ATEX category II 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1


