TURCK BANNER SRL - TUK10111 NI20-CP40-Y1X - 10111

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101061994
Codice prodotto
TUK10111
Cod. produttore
10111
Produttore
TUK
Inductive Sensor, Rated switching distance 20 mm, Non-flush, Rectangular, height 40 mm, Variable orientation of active face in 9 directions, Plastic, PBT-GF30-VO, High-luminance corner LEDs, Optimum view of operating voltage and switching state from any position, DC 2-wire, nom. 8.2 VDC, Output acc. to DIN EN 60947-5-6 (NAMUR), Terminal chamber, ATEX category II 2 G, Ex zone 1, ATEX category II 1 D, Ex zone 20, SIL2 (Low Demand Mode) acc. to IEC 61508, PL c acc. to ISO 13849-1 at HFT0, SIL3 (All Demand Mode) acc. to IEC 61508, PL e acc. to ISO 13849-1 with redundant configuration HFT1


