TP-LINK (OMADA) - ODDIES206GPP 6-Port Industrial PoE Switch - IES206GPP

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
1210002602051
Codice prodotto
ODDIES206GPP
Cod. produttore
IES206GPP
Produttore
TPK
Omada 6-Port Gigabit Industrial Easy Managed Switch with 3-Port PoE+ and 1-Port PoE++ 4? Gigabit RJ45 Ports (1? PoE++, 3? PoE+) 1? Gigabit Combo RJ45/SFP Slot, 1? Gigabit SFP Slot 120W Power Budget* with up to 60W for PoE++ Port Professional Industrial-Grade Design: -40~75?C Operating Temperature, 6kV Lighting Protection, and 1+1 Redundant Power Input Abundant Features: Up to 820ft (250m) PoE,** VLAN, QoS, and STP/RSTP Centralized Cloud Management via the Web or Omada App? Durable IP40 Aluminum Casing and DIN-rail / Wall-mount Design


