THEBEN SRL - THE1030153 LUXA 103 S360-101-12 DE-UP-AN - 1030153

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000007848474
Codice prodotto
THE1030153
Cod. produttore
1030153
Produttore
THE
Function description Presence detector (PIR) for ceiling installation in suspended ceilings indoor, Data Secure Round detection area 360° , Ø 12 m (113 m²) at 3 m mounting height For KNX bus system, 2 channels light and 2 channels presence for HVAC control 2 channels light with 1 light measurement Automatic lighting control with constant light control or switching mode Dimmable lighting in switching mode with and without daylight influence Integrated temperature sensor Day / night switching via telegram Stand-by functionality (orientation light) 3 logic channels (AND/OR/XOR) KNX Data-Secure Operation as fully or semi-automatic possible Manual override possible via external KNX push-buttons One directional brightness measurement (mixed lightmeasurement) Simple adjustment of the brightness measurement Short-term presence Selectable control speed Teach-in function Scene functionality Locking functions Switch-on delay and presence follow-up time adjustable Extension of the detection area through parallel connection Detection sensitivity can be changed for outdoor use Test mode for checking function and detection area Setting via ETS software (full range of functions) Setting via remote control/APP or APP (BLE)


