pagina iniziale

TELEVES ITALIA SRL - TVV598001 OTDR BASIC FO SM (1310-1550NM) - 598001

TELEVES ITALIA SRL
copiacopia
TELEVES ITALIA SRL - TVV598001 OTDR BASIC FO SM (1310-1550NM)

Accedi per visualizzare prezzi e disponibilità

Caratteristiche principali

  • Adatto per - Fibra ottica

  • Tipologia - Set per certificazione fibra ottica

  • Tipo di visualizzazione - Touch screen

  • Con interfaccia PC/stampante -

  • Memoria dei valori misurati -

Confezione

  • 1 PZ

EAN

8424450283714

Codice prodotto

TVV598001

Cod. produttore

598001

Produttore

TVV

Adatto per:

Fibra ottica

Tipologia:

Set per certificazione fibra ottica

Tipo di visualizzazione:

Touch screen

Con interfaccia PC/stampante:

Memoria dei valori misurati:

Adatto per misurazione protocollo di rete:

Apparecchio aggiuntivo collegabile in serie:

Sonda inclusa:

OTDR Basic for the measurement of single-mode (SM) 1310-1550 nm fibre optic links. The OTDR Basic (Optical Time Domain Reflectometer) is a professional measuring instrument for detecting and characterizing losses and defects in fibre optic networks. The equipment emits a pulse of light with a specific wavelength, which is transmitted through the fibre to be measured. The light travels along the fibre, reflecting and attenuating, resulting in the different events. Finally, the time and intensity of the returning light is measured, calculating the type, value and location of the events of a fibre optic link. This is an essential piece of equipment for evaluating and guaranteeing the quality of fibre optic networks. The OTDR Basic offers multiple measurement functions in a single device, Expert and Automatic OTDR, Optical Power Meter (OPM), Stabilised Laser Source (SLS), Optical Loss Test (OLT), Visual Fault Locator (VFL) and RJ45 network cable tester. The Automatic OTDR and the Expert OTDR perform comprehensive detection and analysis of link events. The Automatic OTDR has a pre-set and optimized parameter configuration, facilitating measurement tasks. It is thus suitable for novice installers or those with little experience with this type of professional equipment. In addition, it is especially useful when the total length of the fibre link is unknown, as the Automatic OTDR mode calculates this distance, just by entering the wavelength and the test time. The Expert OTDR, in contrast, allows manual configuration of parameters for more in-depth studies and analysis. In both modes, the data can be displayed in different ways: the fibre trace, the event table and the Link Scheme interface; different ways to simplify the reading, evaluation and analysis of the collected data. Furthermore, the device includes OTDR Trace Software, which allows the different measurements to be studied from a computer, via a micro SD card or by connecting the OTDR with a USB cable. This makes it easier and more convenient to examine and interpret the fibre trace. This measuring device is compact and handy, has a 5-inch touchscreen that provides great comfort in use and a battery life of up to 8 hours in continuous operation. The OTDR Basic is supplied with Li-Ion battery(included in the device), USB to USB Type-C data cable, AC power adapter, RJ45 cable tracker and sequencer, microSD card with OTDR Trace Software and carrying case with strap. To ensure a correct measurement it is imperative to use a launch fibre, bothat the beginning and at the end of the fibre network to be measured. In this way, the losses of the first and the last connector of the link can be known. . Portable format for everyday use: compact and handy design, suitable for easy carrying at all times . Convenience of use: intuitive, fast-response interface with 5-inch touchscreen for simplified usability . Measurement storage: Allows the user to store and organize collected traces . High battery life: up to 8 hours in continuous operation and up to 20 hours on standby. In addition, the automatic shutdown option avoids consumption when not in use . Several languages available: English, Spanish, French, Italian, Portuguese... . Suitable for measuring 1310 and 1550 nm single-mode (SM) fibre networks. Short range with 1.5m event dead zone and 8m attenuation dead zone . 24dB dynamic range . Pass/fail evaluation according to a threshold, for this test the parameters are set manually . RJ45 data cable test .