TELEVES ITALIA SRL - TVV3021 TRALICCI 180 SUPERIORE RPR 1M - 3021

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8424450136324
Codice prodotto
TVV3021
Cod. produttore
3021
Produttore
TVV
Upper section 1m, Zinc + RCP 180 tower. 1 m upper section for the erection of a 180 SE tower. . Anchoring system with union nuts. Easy and quick mounting. Fully automated soldering. 180 tower maximum height: 26.5m (as per calculation conditions). Zinc coating + RCP. Grey finish. Mast max. diameter: 46 mm. Main tubes of 20*2 mm and transverse rods of 6 mm.


