pagina iniziale

STEINEL ITALIA SRL - STX056148 RS PRO LED P3 3000K

STEINEL ITALIA SRL
copiacopia
STEINEL ITALIA SRL - STX056148 RS PRO LED P3 3000K

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4007841056148

Codice prodotto

STX056148

Cod. produttore

056148

Produttore

STX

Circular classic. Perfect shape. Perfect efficiency. The perfect switched indoor light . The RS PRO P3 S integrates harmoniously into corridors, hallways and stairwells. It combines timeless design and extremely easy installation with pioneering technology and unbeatable efficiency. In addition, two metal discs are always included to further limit the sensor in certain directions. As many as ten lights can be interconnected by cable. Output: 18,4 W with 2072 lm, 3000 K.