SCHNEIDER ELECTRIC - SNR33109 CONTATTO BASSO LIVELLO OF NS FISSO - 33109

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
3303430331094
Codice prodotto
SNR33109
Cod. produttore
33109
Produttore
SNR
It is a single low-level auxiliary contact that provides OF remote information of the circuit breaker status. The OF contact (open/closed) indicates the position of the circuit breaker main contacts. There is one auxiliary contact model for OF, SD or SDEinformation, depending on where it is fitted in the device. This auxiliary is a common point changeover type contact with 1 normally open contact and 1 normally closed contact. The rated current is 5A and the minimum load is 1mA at 4 VDC. Utilization categories are AC12/AC13/DC12/DC14. Compact NS 630b to 3200 can be equipped with 3 OF auxiliary contacts. It complies with IEC 60947-5-1 standard.

Un prodotto SCHNEIDER ELECTRIC
Scopri la serie SCHNEIDER ELECTRIC


