pagina iniziale

S & P ITALIA SPA - SPI5210020900 ECOAIR EVO ST - 5210020900

S & P ITALIA SPA
copiacopia
S & P ITALIA SPA - SPI5210020900 ECOAIR EVO ST

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

8445325202302

Codice prodotto

SPI5210020900

Cod. produttore

5210020900

Produttore

SPI

The ECOAIR EVO is a decentralised mechanical extract fan designed to operate continuously, providing a constant extraction of air at all times, for better indoor air quality for wall or ceiling installations. The product runs at a trickle speed and it can be switched to a boost speed for a higher extraction airflow. Fitted with an electronic motor, the fan delivers incredibly silent running and exceptional performance with stylish features and ultra low power consumption made by recyclable materials and high durability to ensure its commitment to sustainability. ECOAIR EVO is conceived to be an install-friendly product having on-board a very intuitive control and display. Trickle speed can be adjusted (constat airflow) setting within 18, 29, 40, 47, 58 m3 /h and boost speed from 72 to 108 m3 /h.ST: Standard Model with Timer. This has several operating modes to vary the speed of the fan and a timer, three wire electrical connection.Technical data: [TENSION]±10% 50/60, IP45, Clase II.